Zoro Homepage

Plastic 10"D, 10.6"H, 10"W Inline Duct Fan

  • Mfr # 45025

  • Zoro # G0874937


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
0.17 A
Voltage
120v
Includes
Mounting Bracket
Max. Wattage
19
Bearing Type
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45025
Zoro #
G0874937
UPC #
650737011000
Country of Origin
Multiple

Dimensions

Inlet and Outlet Dia.
3 7/8 in
Flange Width
7/8 in
Length
9 5/8 in
Fits Duct Dia.
4 in
Housing Dia.
9 1/2 in
Overall Height
10 5/8 in
Overall Diameter
10 in
Overall Width
10 in
Duct Diameter
4 in

Details

Item
In-Line Duct Fan
Max. Amps
0.17 A
Voltage
120v
Includes
Mounting Bracket
Max. Wattage
19
Bearing Type
Ball Bearing
CFM @ 0.600-In. SP
63 cfm
Speed Control
Mfr. No. 48C172
Max. Inlet Temp.
140 Degrees F
Motor Enclosure
Totally Enclosed
Mounting Position
Horizontal or Vertical
Motor HP
1/50 hp
CFM @ 0.400-In. SP
94 cfm
Hz
60
CFM @ 0.800-In. SP
20 cfm
CFM @ 0.000-In. SP
151
Motor RPM
2900
Phase
1
Number of Speeds
1
Standards
CSA, HVI, UL
CFM @ 0.200-In. SP
120 cfm
Housing Material
Plastic
Green Certification or Other Recognition
ENERGY STAR
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Application
General Purpose
Nameplate Voltage
120V AC
Motor IP Rating
IP44
Motor Output Power
20 W
For Fan Type
Centrifugal Duct Fan
Mounting Orientation
Horizontal or Vertical
Maximum Inlet Air Temperature
140 Degrees F
Speed Controllable
Yes
High-Efficiency Motor
No
Airflow @ 0.000 in SP
151 cfm
Speed Control Included
No
Motor Speed
2,900 RPM

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 151 cfm, Duct Diameter 4 in, Motor Output Power 20 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 10 in, Overall Height 10 5/8 in, Overall Width 10 in, Application General Purpose, High-Efficiency Motor No, Housing Material Thermoplastic, Motor Speed 2,900 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.