Zoro Homepage

RN 4EC ECM Radon Fan

  • Mfr # RN4EC-3

  • Zoro # G016035703


product price: $510.99
/ea
Free Shipping & Returns

Key Features

For Use With
Radon Fan
Depth
13 in
Length
13 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RN4EC-3
Zoro #
G016035703
UPC #
650737999223
Country of Origin
United States

Dimensions

Depth
13 in
Length
13 in
Width
13 in

Details

For Use With
Radon Fan

Description

Rn4EC-3 Radon Fan is the most powerful product on the market for active radon mitigation applications where high suction and high flow are required. It is an excellent solution for high radon levels, poor sub-slab communication, multiple suction points and/or large sub slab footprint. Manufactured from two molded plastic pieces seamlessly joined together. It is inherently and permanently airtight ensuring no Radon gas leakage. A large watertight electrical wiring enclosure ensures electrical installation quick and simple. Fan motor is thermal overload protected with automatic reset and can be installed both indoors or outdoors. Two anti-vibration couplers are included with the fan.


  • Designed specifically for active soil depressurization mitigation applications
  • High suction, high flow
  • 2-soft anti-vibration couplers included
  • Set up for a 3 in. PVC pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.