Shop All Fan Speed Control
Fantech
Speed Control, 230V, 10 Amp
Mfr # RPE 210
Zoro # G7516677
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 10 A
- Voltage 230V
- Plate Color Silver
- Switch Color Silver
- Max. Wattage 1,150
Product Information
- Brand Fantech
- MFR # RPE 210
- Zoro # G7516677
- UPC # 650737563455
- Country of Origin Hong Kong
- Category Fan Speed Control
Dimensions
Overall Height | 5 in |
Overall Depth | 5 in |
Overall Width | 5 in |
Details
Description
Speed Control, Switch Type Dial, Contact Form SPST, Input Voltage 230V AC, Maximum Input Current 10 A, Number of Switches or Dials 1, Plate Material Aluminum, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color Silver, Switch Color Silver, Overall Height 5 in, Overall Width 5 in, Overall Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Oil Filter with Gasket (F10-48)
- MEARS Double Pole Heat Control, Double Pole 25 amp. (M602-25)
- JB INDUSTRIES Multi Step, PK5 (A31720)
- DAYTON Bearing Set Assembly (CBA)
- FANTECH Inline Centrifugal Duct Fan, 8 In. Dia. (FG8XL)
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FKD12)
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FG12XL)
- FANTECH Inline Centrifugal Duct Fan, 6 In. Dia. (FR150)
- FANTECH Speed Control, 115V, 10 Amp (RPE 10)
- FANTECH Inline Centrifugal Duct Fan, 16 In. Dia. (FKD16)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory (CTFSQ-F-IV)
- Fantech Controls