Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 10 in Dia, 15.5 in H, 12.5"WInlne Duct Fan

  • Mfr # 49838

  • Zoro # G1888065


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Galvanized Steel
Fits Duct Dia.
10 in
Voltage
120v
Max. Amps
3.01 A
Max. Wattage
329
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49838
Zoro #
G1888065
UPC #
650737091002
Country of Origin
Germany

Dimensions

Fits Duct Dia.
10 in
Housing Dia.
12 1/2 in
Length
15 in
Inlet and Outlet Dia.
10 in
Flange Width
3/4 in
Overall Diameter
12 1/2 in
Overall Width
12 1/2 in
Duct Diameter
10 in
Overall Height
15 1/2 in

Details

Item
In-Line Duct Fan
Housing Material
Galvanized Steel
Voltage
120v
Max. Amps
3.01 A
Max. Wattage
329
Number of Speeds
1
Motor RPM
2700
CFM @ 0.500-In. SP
752 cfm
Phase
1
CFM @ 1.000-In. SP
547 cfm
Includes
Mounting Brackets
CFM @ 1.500-In. SP
342 cfm
Motor Enclosure
Totally Enclosed
Mounting Position
Horizontal or Vertical
CFM @ 0.250-In. SP
836 cfm
Bearing Type
Sealed Ball Bearing
CFM @ 0.375-In. SP
795 cfm
Housing Finish
Galvanized Steel
Hz
60
Max. Inlet Temp.
140 Degrees F
CFM @ 0.750-In. SP
653 cfm
CFM @ Duct
910 cfm
Speed Control
Mfr. No. 48C172
Standards
AMCA, cULus
CFM @ 0.125-In. SP
873 cfm
CFM @ 0.000-In. SP
910
Maximum Inlet Air Temperature
140 Degrees F
Airflow @ 0.000 in SP
910 cfm
Motor IP Rating
IP44
Speed Controllable
Yes
Speed Control Included
No
High-Efficiency Motor
No
Nameplate Voltage
120V AC
Motor Output Power
305 W
For Fan Type
Centrifugal Duct Fan
Application
General Purpose
Mounting Orientation
Horizontal or Vertical
Motor Speed
2,700 RPM

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 910 cfm, Duct Diameter 10 in, Motor Output Power 305 W, Motor IP Rating IP44, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 12 1/2 in, Overall Height 15 1/2 in, Overall Width 12 1/2 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 2,700 RPM, Includes Mounting Brackets, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.