Zoro Homepage

Steel 15.5"Dia, 8"H Roof Fan w.Motor

  • Mfr # 56265

  • Zoro # G7488993


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56265
Zoro #
G7488993
UPC #
650737420604
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
15-1/2 in x 15-1/2 in
Dimension B
6 1/4 in
Dimension A
13 15/16 in
Base Length
15 1/2 in
Dimension C
6 in
Wheel Dia.
7 1/2 in
Base Square Size - Roof Ventilators
15-1/2" x 15-1/2"
Base Width
15 1/2 in
Dimension D
15 1/2 in
Overall Height
7 3/4 in
Cutout Size
15.5 in L x 15.5 in W
Overall Length
15 1/2 in
Housing Length
13.9 in
Hood Width
13.9 in
Overall Width
15 1/2 in
Housing Width
13.9 in
Wheel Diameter
7 1/2 in
Cutout Length
15.5 in
Overall Diameter
15 1/2 in
Damper Size
3 1/8 x 6 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC
CFM @ 0.000-In. SP
227
Max. Inlet Temp.
140 Degrees
Wheel Material
Plastic
CFM @ 1.500-In. SP
51
CFM @ 0.375-In. SP
184
Speed Controllable
Variable Speed
Drive Type
Direct Drive
Phase
1
Motor Voltage
115
CFM @ 0.125-In. SP
213
Max. Operating Amps
0.8
Agency Compliance
AMCA, cCSAus
CFM @ 0.250-In. SP
199
Assembled/Unassembled
Assembled
Hz
60
CFM @ 0.500-In. SP
169
Housing Material
Steel
Item
Centrifugal Downblast Roof Exhaust Fan
Wheel Type
Backward Inclined
Mounting Location
Roof, Exterior Wall
CFM @ 1.000-In. SP
106
CFM @ 0.750-In. SP
134
RPM
2700
Drive Package Included
Yes
CFM @ 1.250-In. SP
80
Bearing Type
Permanently Sealed, Self-Lubricating Ball Bearing
Motor Type
Permanent Split Capacitor
Standards
AMCA Rated, cULus
Max. BHP
0.06 hp
Includes Drive Package
Yes
Safety Features
Built-In Thermal Overload Protection with Automatic Reset
Exhaust Airflow @ 0.125 in SP
213 cfm
High-Efficiency Motor
No
Includes Motor
Yes
Maximum Ambient Temperature
140 Degrees F
Nameplate Voltage
115V AC
Motor Horsepower
3/25 hp
For High-Static Pressure Applications
No
Mount Type
Flashing Flange
Maximum Inlet Air Temperature
140 Degrees F
Maximum Static Pressure
1 1/2 in wc
Exhaust Airflow @ 0.000 in SP
227 cfm
Exhaust Airflow @ 0.375 in SP
184 cfm
Series
RE
Application
Commercial, Residential
Brake Horsepower
3/50 hp
Compatible Speed Control
411102
Exhaust Airflow @ 0.500 in SP
169 cfm
Weight
9.7 lb
Housing Finish
Powder Coated
Wattage
87 W
Airflow @ 0.000 in SP
227 cfm
Exhaust Airflow @ 0.250 in SP
199 cfm
Wheel Finish
Powder Coated
Frequency
60 Hz
Base Shape
Square
Current
0.80 A
Assembly
Assembled
Maximum Fan Speed
2,451 RPM
For Air Type
Clean Air
Features
Excellent Heat Dissipation for Long Motor Life, Suitable for Airstream Temperatures of Up to 140 Degrees F

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 7 1/2 in, Base Diameter Not Applicable, Base Length 15 1/2 in, Base Width 15 1/2 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 3/25 hp, Exhaust Airflow @ 0.000 in SP 227 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof and Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.