Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 16"D, 18.8"H, 19.8"W Inline Duct Fan

  • Mfr # 498344

  • Zoro # G1076774


product price: $1,763.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
6.39 A
Voltage
120v
Includes
Mounting Plate and Extension
Max. Wattage
742
Max. Inlet Temp.
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
498344
Zoro #
G1076774
UPC #
650737091606
Country of Origin
Germany

Dimensions

Fits Duct Dia.
16 in
Housing Dia.
19 3/4 in
Inlet and Outlet Dia.
15 7/8 in
Length
18 3/4 in
Overall Height
18 3/4 in
Overall Diameter
19 3/4 in
Duct Diameter
16 in
Overall Width
19 3/4 in

Details

Item
In-Line Duct Fan
Max. Amps
6.39 A
Voltage
120v
Includes
Mounting Plate and Extension
Max. Wattage
742
Max. Inlet Temp.
140 Degrees F
Phase
1
Housing Material
Galvanized Steel
CFM @ 0.125-In. SP
2831 cfm
Housing Finish
Galvanized Steel
CFM @ 0.250-In. SP
2707 cfm
CFM @ 0.500-In. SP
2445 cfm
Speed Control
Mfr. No. 48C173
CFM @ 0.375-In. SP
2580 cfm
CFM @ 1.500-In. SP
774 cfm
Standards
AMCA, UL
CFM @ 0.750-In. SP
2144 cfm
Number of Speeds
1
Bearing Type
Ball Bearing
Motor Enclosure
Totally Enclosed
CFM @ 1.000-In. SP
1804 cfm
Motor RPM
1600
CFM @ 0.000-In. SP
2952
Motor HP
1 hp
Hz
60
Mounting Position
Horizontal or Vertical
CFM @ Duct
2952 cfm
Airflow @ 0.000 in SP
2,952 cfm
High-Efficiency Motor
No
Motor Speed
1,600 RPM
Mounting Orientation
Horizontal or Vertical
Speed Control Included
No
Speed Controllable
Yes
For Fan Type
Centrifugal Duct Fan
Application
General Purpose
Maximum Inlet Air Temperature
140 Degrees F
Motor IP Rating
IP54
Nameplate Voltage
120V AC
Motor Output Power
678 W

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 2,952 cfm, Duct Diameter 16 in, Motor Output Power 678 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 19 3/4 in, Overall Height 18 3/4 in, Overall Width 19 3/4 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 1,600 RPM, Includes Mounting Plate and Extension, Maximum Inlet Air Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.