Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel 18"D, 18.9"H, 17.9"W Inline Duct Fan

  • Mfr # 498330

  • Zoro # G2250053


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
4.8 A
Voltage
120v
Includes
Mounting Bracket
Max. Wattage
500
CFM @ 0.500-In. SP
1649 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
498330
Zoro #
G2250053
UPC #
650737091255
Country of Origin
Germany

Dimensions

Inlet and Outlet Dia.
11 7/8 in
Length
18 7/8 in
Fits Duct Dia.
12 in
Housing Dia.
17 7/8 in
Duct Diameter
12 in
Overall Width
17 7/8 in
Overall Height
18 7/8 in
Overall Diameter
17 7/8 in

Details

Item
In-Line Duct Fan
Max. Amps
4.8 A
Voltage
120v
Includes
Mounting Bracket
Max. Wattage
500
CFM @ 0.500-In. SP
1649 cfm
Motor Enclosure
Totally Enclosed
CFM @ Duct
2016 cfm
Phase
1
Bearing Type
Ball Bearing
Hz
60
CFM @ 0.750-In. SP
1423 cfm
Number of Speeds
1
Speed Control
Mfr. No. 48C172
Mounting Position
Horizontal or Vertical
Housing Finish
Galvanized Steel
CFM @ 0.375-In. SP
1746 cfm
CFM @ 0.250-In. SP
1832 cfm
Housing Material
Galvanized Steel
Motor RPM
1700
CFM @ 0.000-In. SP
2016
CFM @ 1.000-In. SP
1066 cfm
Standards
AMCA, cULus
CFM @ 0.125-In. SP
1920 cfm
Max. Inlet Temp.
140 Degrees F
Motor HP
5/8 hp
High-Efficiency Motor
No
Motor Output Power
467 W
Maximum Inlet Air Temperature
140 Degrees F
Speed Control Included
No
For Fan Type
Centrifugal Duct Fan
Motor Speed
1,700 RPM
Application
General Purpose
Motor IP Rating
IP54
Speed Controllable
Yes
Mounting Orientation
Horizontal or Vertical
Nameplate Voltage
120V AC
Airflow @ 0.000 in SP
2,016 cfm

Description

In-Line Duct Fan, For Fan Type Centrifugal Duct Fan, Airflow @ 0.000 in SP 2,016 cfm, Duct Diameter 12 in, Motor Output Power 467 W, Motor IP Rating IP54, Nameplate Voltage 120V AC, Phase 1, Number of Speeds 1, Overall Diameter 17 7/8 in, Overall Height 18 7/8 in, Overall Width 17 7/8 in, Application General Purpose, High-Efficiency Motor No, Housing Material Galvanized Steel, Motor Speed 1,700 RPM, Includes Mounting Bracket, Maximum Inlet Air Temperature 140 Degrees F, Speed Control Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.