Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FML 8
Zoro #
G4650414
UPC #
650737564018
Country of Origin
Canada
Dimensions
Cap Height (In.)
9"
Cap Width (In.)
5"
Fits Duct Size (In.)
8"
Flange Size (In.)
1"
Rough-In Dimensions
8"
Details
Item
Wall Cap
Material
Aluminum
Finish
Powder Coated
For Use With
8 in Duct
Includes
Bug screen
Color
White
Screen
Yes
Application
Supply and Exhaust
Construction Material
Aluminum
Description
Wall Cap , Includes Bug screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.