
Bread Dipping Saucers S/4, 4PK
Mfr # 58003
Zoro # G015577334
product price: $8.69
/pk 4, $2.17/eaSold in multiples of 2 for $17.38
Key Features
Overall Width (In.)
4 in
Material
Porcelain
Overall Length
4 in
Color
White
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58003
Zoro #
G015577334
UPC #
781723580030
Country of Origin
China
Dimensions
Overall Width (In.)
4 in
Overall Length
4 in
Details
Material
Porcelain
Color
White
Shape
Round
Includes
4 Fante's Bread Dipping Saucers
Description
Fantes Cousin Carla's Bread Dipping Saucers for serving restaurant-style dipping sauces Made from fine white porcelain; scratch-free glaze; heat safe to 180-degrees Fahrenheit; set of 4; each measures 4 x 0.79-inches and holds 2.4-ounces Ideal for serving seasoned olive oil, balsamic, butter, sauces, and condiments, butter pats, lemon wedges, nuts, olives, and more Great for dipping bread, appetizers, fruits and veggies, chicken fingers, fried shrimp, French fries, and more Safe for use in the microwave to 180-degrees Fahrenheit and dishwasher for easy cleanup
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.