Shop FANUC
Create Account
Servo Amplifier, Alpha i, -43 kW, 200-240VAC (3-phase)
- Mfr # A06B-6140-H037
- Zoro # G223561620
product price:Â
$
3,185.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A06B-6140-H037
- Zoro #
- G223561620
- UPC #
- -
- Country of Origin
- Japan
Description
This is a FANUC Alpha i series power supply module (AiPS-37) used in CNC machines to provide stable DC bus power to servo amplifiers and spindle drives. It ensures reliable power distribution and efficient energy conversion for industrial automation systems. Specifications: - Model: A06B-6140-H037 - Type: Power Supply Module - Series: FANUC Alpha i - Module Type: AiPS-37 - Function: DC power supply for servo/spindle drives - Input Voltage: 200-240 V AC (3-phase) - Input Current: -153 A at 200 V - Input Frequency: 50/60 Hz - Output Voltage: 283-339 V DC - Output Power: -43 kW - Interface: FANUC CNC system bus connection - Cooling Method: Forced air cooling - Mounting Type: Cabinet / rack mount - Protection: Overvoltage, overcurrent, thermal protection - Application: CNC machines, industrial automation systems - Duty Type: Continuous industrial operation - System Compatibility: FANUC Alpha i servo/spindle drives
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.