Servo Amplifier, Alpha i Series, 283-339VAC

  • Mfr # A06B-6117-H209
  • Zoro # G523561887
product price: 
$
2,784.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A06B-6117-H209
Zoro #
G523561887
UPC #
-
Country of Origin
Japan

Description

This is a FANUC Alpha i Series servo amplifier module designed for high-performance CNC machine control. It provides precise multi-axis motor drive control with high efficiency and stable operation for industrial automation systems. Specifications: - Model: A06B-6117-H209 - Type: Servo Amplifier Module - Series: FANUC Alpha i Series - Function: Multi-axis servo motor control - Output Configuration: 2-axis amplifier module - Input Voltage: 283-339 V AC - Output Voltage: 200-240 V AC (approx.) - Rated Output Current: -18-22 A per axis (configuration dependent) - Control Interface: FANUC CNC controller compatible (FSSB communication) - Feedback System: Encoder-based closed loop control - Cooling Method: Forced air cooling (built-in fan system) - Mounting Type: Cabinet / rack mount - Protection: Overcurrent, overheating, fault diagnostics - Application: CNC machines, robotics, industrial automation - Duty Type: Continuous industrial operation - Expansion Capability: Supports multi-axis system integration

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews