Shop FANUC
Create Account
Servo Amplifier, Alpha Series, 283-325VAC
- Mfr # A06B-6079-H208
- Zoro # G323561810
product price:Â
$
1,626.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A06B-6079-H208
- Zoro #
- G323561810
- UPC #
- -
- Country of Origin
- Japan
Description
This is a FANUC Alpha Series 2-axis servo amplifier module (SVM2-80/80) used in CNC machines for precise dual-axis motor control. It delivers stable power regulation and accurate motion control for industrial automation systems. Specifications: -Model: A06B-6079-H208 -Type: Servo Amplifier Module -Series: FANUC Alpha Series -Function: 2-axis servo motor control -Output Rating: SVM2-80/80 (80A class per axis configuration) -Input Voltage: 283-325 V AC -Output Voltage: 230 V AC -Control Axes: 2-axis (L axis + M axis) -Rated Output Current: -18.7 A per axis -Interface: FANUC CNC controller compatible -Feedback System: Encoder-based closed loop control -Cooling Method: Forced air cooling -Mounting Type: Cabinet / panel mount -Protection: Overcurrent, overheating, fault detection -Application: CNC machines, robotics, automation systems -Duty Type: Continuous industrial operation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.