This item is Discontinued.

Farber Bag & Supply Co Poly Sand Bags 12X20 TIE YEL POLY WVN

Poly Sand Bags (Discontinued)

  • Mfr # 12X20 TIE YEL POLY WVN
  • Zoro # G502697439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12X20 TIE YEL POLY WVN
Zoro #
G502697439
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12
Length
14
Height
3
Outside Diameter
1.75

Details

Bag Material
Polypropylene
Color
Yellow
Material
Polypropylene

Description

These 12"W x 20"L woven plastic bags are one of the most cost effective forms of packaging available today. Yellow color. Pkg. of 25 bags.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.