Shop FARBERWARE
See all product information
Create Account
Cutting Board Set, 1/4 in Thick, Bamboo, Brown, Natural
- Mfr # 5070344
- Zoro # G323562787
product price:Â
$
25.49
/ea
Sold in multiples of 3 for
$76.47
Key Features
Color
Brown
Includes
8 in L x 5-1/2 in W, 8 in L x 10 in W, 11 in L x 14 in W Cutting Board
Material
Bamboo
Thickness
1/4 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5070344
- Zoro #
- G323562787
- UPC #
- 024131126309
- Country of Origin
- China
- Color
- Brown
- Includes
- 8 in L x 5-1/2 in W, 8 in L x 10 in W, 11 in L x 14 in W Cutting Board
- Material
- Bamboo
- Finish
- Natural
Dimensions
- Thickness
- 1/4 in
Description
Farberware Cutting Board Set, 1/4 in Thick, Brown, Bamboo, Natural, Includes: 8 in L x 5-1/2 in W x 1/4 in THK, 8 in L x 10 in W x 1/4 in THK in, 11 in L x 14 in W x 1/4 in THK in Cutting Board
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.