Shop FARBERWARE
See all product information
Create Account
Cutting Board Set, Poly
- Mfr # 78891-10
- Zoro # G922782005
product price:Â
$
22.15
/ea
Sold in multiples of 4 for
$88.60
Key Features
Material
Poly
Includes
14-1/4 x 10-3/4 in, 10 x 8 in and 7 x 9-1/4 in Chopping Boards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78891-10
- Zoro #
- G922782005
- UPC #
- 024131788910
- Country of Origin
- China
- Material
- Poly
- Includes
- 14-1/4 x 10-3/4 in, 10 x 8 in and 7 x 9-1/4 in Chopping Boards
Description
Farberware Cutting Board Set, Poly, Includes: 14-1/4 x 10-3/4 in, 10 x 8 in and 7 x 9-1/4 in Chopping Boards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.