This item is Discontinued.

Farberware Farberware 47137 Colorvive Nonstick Cookie Pan; Red - 11 x 17 in. 47137

Farberware 47137 Colorvive Nonstick Cookie Pan; Red - 11 x 17 in. (Discontinued)

  • Mfr # 47137
  • Zoro # G803850885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47137
Zoro #
G803850885
UPC #
631899471376
Country of Origin
China

Description

Say goodbye to dull and uninspiring bakeware with the Farberware Colorvive(tm) 11-Inch x 17-Inch Nonstick Cookie Pan.

Boasting a vibrant, metallic-colored nonstick coating, this cookie pan delivers glitzy great looks along with durable, warp-resistant steel construction. Perfect for a batch of chunky peanut butter cookies, panko encrusted halibut sticks, or oven-baked Nashville fried chicken, the high-quality nonstick provides long-lasting food release with easy cleanup. A quilted baking surface boosts airflow for balanced baking and easy browning, so chocolate chunk cookies get golden brown without leaving any sticky chunks behind.

Oven safe to 450 degree F for near-endless recipe compatibility, the pan features rolld rims and wide handles for a comfortable grip to pull hot and heavy sweet potato wedges out of the oven, and is dishwasher safe for convenient cleaning, although hand wash is recommended.

Focus the bright beam of high-performance on visually stunning bakeware with the Farberware Colorvive(tm) 11-Inch x 17-Inch Nonstick Cookie Pan and leave the boring bakers behind.

Features
  • Colorvive Nonstick Cookie Pan
Specifications
  • Color: Red
  • Size: 11" x 17"
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.