This item is Discontinued.

Faria Beede Instruments 4" Heavy-Duty Tachometer w/Hourmeter (6000 RPM) Gas - Black *Bul TC9133B

4" Heavy-Duty Tachometer w/Hourmeter (6000 RPM) Gas - Black *Bul (Discontinued)

  • Mfr # TC9133B
  • Zoro # G4640484
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC9133B
Zoro #
G4640484
UPC #
-
Country of Origin
United States

Description

4" Heavy-Duty Tachometer with Hourmeter (6000 RPM) Gas - Black *Bulk Case of 12* Hole Size: 4" gauge (3.375" [85mm] mounting hole) Perimeter-lighted black dial with bold white graphics, black aluminum SAE style bezel, contoured white pointer and flat glass lens. Electronic tachometers work by counting pulses generated by the ingition system, alternator, tach signal generator or magnetic pickup sender. The tach is hooked up to +12vDC, Ground and one of hte signal sources listed above. By selecting the right tach and setting the switch on the back to the correct postion you let the tachometer know how many pulses are sent per each engine revolution. Features: Wide range of scales Available for gas or diesel engines Multiple signal sources Anti-scratch glass lens Plastic Cases for corrosion resistance and long life Includes Hourmeter *Bulk Case of 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.