This item is Discontinued.

Faria Beede Instruments Faria Coral 4" Tachometer 6000 RPM (Gas) (Inboard and I/O) 33004

Faria Coral 4" Tachometer 6000 RPM (Gas) (Inboard and I/O) (Discontinued)

  • Mfr # 33004
  • Zoro # G103068270
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33004
Zoro #
G103068270
UPC #
759266330047
Country of Origin
United States

Description

Coral 4" Tachometer 6000 RPM (Gas) (Inboard and I/O)

Perimeter-lighted Black dial with stylish White and Blue graphics, Black aluminum bezel with burnished leading edge, contoured White pointer, and flat glass lens.

Electronic tachometers work by counting pulses generated by the ignition system, alternator, tachometer signal generator or magnetic pickup sender. The tachometer is hooked up to +12 VDC, Ground and one of the signal sources.

4"- Hole Size: 3.375" (85mm)

Specifications:

  • Scratch Resistant Lens
  • Black Aluminum Bezel
  • Contoured White Pointer

Factory P/N GP9273

*Sold as an Individual

**Gauge Cover not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.