
Faria Newport SS 2" Cylinder Head Temperature Gauge w/Sender - 60° (Discontinued)
- Mfr # 25011
- Zoro # G803079200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25011
Zoro #
G803079200
UPC #
759266250116
Country of Origin
United States
Description
Newport SS 2" Cylinder Head Temperature Gauge with Sender - 60° to 220° F
The Newport Stainless Steel (SS) family of marine gauges is a classic style of gauge, engineered to be the new Modern Retro.
Designed with the latest fog resistant features, this Retro Style gauge far surpasses all expectations. Perimeter lighting makes reading these gauges easy to read Day/Night.
Features:
- Perimeter lighted Retro White Dial
- Black and Gray Graphics
- Domed fog resistant lens
- Two-piece Black pointers
- Hand-polished Stainless Steel bezel
- Studded connection for ring terminals
- Red illuminated edge-lighting
Technical Specifications:
- Operating Range - 60° to 220° F
- Includes Temperature Sender (TS5026)
- 2.06" (53 mm) Mounting hole
- Operating Voltage - 12/24 V
In the Box:
- Gauge
- Mounting Hardware
- Installation Manual
Factory P/N GP8188
*Sold as an Individual
**Gauge Cover not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.