Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100% Biodegradable Erosion Control Blanket, Straw/Coconut, 2ft x 112.5ft

  • Mfr # Z-Straw-Coconut-4001

  • Zoro # G821732859


product price: $73.45
/ea

Key Features

Size
2 ft x 112.5 ft
Length
112.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-Straw-Coconut-4001
Zoro #
G821732859
UPC #
-
Country of Origin
United States

Dimensions

Size
2 ft x 112.5 ft
Length
112.5 ft
Height
2 ft

Description

At Farm Plastic Supply we take pride in providing 100% Biodegradable Straw/Coconut Erosion Control Blankets that will Biodegrade 100% and protect your land from the dangers of erosion. The Material and Netting in this Blanket is 100% Biodegradable. Both the agricultural Wheat Straw and Coconut Fibers are 100% Biodegradable and they are held together by a Biodegradable Brown Poly Net that will biodegrade after 90 days. Our 100% Biodegradable Straw/Coconut Erosion Control Blankets are a temporary rolled erosion control product composed of 70% agricultural wheat straw. Our 100% Biodegradable Straw/Coconut Erosion Control Blankets are a temporary rolled erosion control product composed of 30% organic coconut fiber. Our Erosion Control Blankets also aid in the germination of newly planted seeds by shielding seeds from erosion and harsh weather which makes it easier for them to grow. Erosion Control Blankets are very versatile as they are widely used on riverbeds, hills, culvert inlets and outfalls, and channel and ditch linings. They are great for construction projects as well as they are a contractors dream.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.