Black Plastic Sheeting 10 mil 10ft x 100ft Polyethylene Vapor Barrier, Heavy Duty Painters Tarp

  • Mfr # Z-10BP10x100
  • Zoro # G216099529
product price: 
$
96.89
/ea

Key Features

Plastic Width
10 ft
Plastic Length
100 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z-10BP10x100
Zoro #
G216099529
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
10 ft
Plastic Length
100 ft

Description

Heavy duty durable plastic sheeting engineered from low-density polyethylene. Our rolls of black plastic sheeting are strong and durable - they will not tear or rip easily. Useful as a painter's tarp, vapor barrier, or anything else. Our 10 mil black plastic sheeting can be used as a moisture barrier, vapor barrier, protection barrier for painting, dust containment, spray barrier and more! This 10mil black sheeting plastic is great for covering and protecting lumber, equipment, and any type of machinery. This 10 mil black plastic sheet is manufactured to withstand any type of use. It will stand up to rain, wind, cold, and heat, ensuring that you get excellent use out of it. Our thick black plastic sheeting is engineered to be a superior material, usable for many different applications. Our heavy duty black plastic sheeting can also be used in the garden. Simply roll out the heavy duty plastic rolls where needed and staple down. A simple yet effective solution for ground cover! Farm Plastic Supply offers premium heavy black plastic sheeting for all uses. Our plastic products are constructed from quality LDPE - low density polyethylene. Our plastic sheeting 10mil is a staple among construction professionals, hobbyists, and DIYers.


  • •0.010 inches thick heavy duty durable plastic sheeting engineered from low-density polyethylene.
  • •Our 10 mil black plastic sheeting can be used as a moisture barrier, vapor barrier, protection barrier for painting, dust containment, spray barrier and more.
  • •Our heavy duty black plastic sheeting can also be used in the garden. A simple yet effective solution for ground cover.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.