3.2oz Premium Landscape Fabric - Heavy Duty 3ft x 200ft

  • Mfr # Z-32ozGC9004

  • Zoro # G016237527


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Width
3 ft
Size
3 ft x 200 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z-32ozGC9004
Zoro #
G016237527
UPC #
-
Country of Origin
United States

Dimensions

Width
3 ft
Length
200 ft
Size
3 ft x 200 ft

Description

This premium woven landscape fabric heavy duty is constructed from high density and professional grade woven material. Our durable landscape fabric is engineered with stripes to aid in plant alignment. Our premium commercial grade landscape fabric is easy to use. Simply cut the ground cover with scissors and lay down where needed. Our ground cover is the perfect option for gardens, flower beds, gravel or stone walkways, greenhouses, or any other outdoor use. Farm Plastic Supply's heavy duty 3.2oz landscape fabric is made from professional grade woven Polypropylene material that offers high permeability, allowing water to easily pass through. This superior design will let air through to preserve soil moisture levels without blocking air or water. Our woven ground cover fabric is weather proof and UV resistant. Designed to last long, our landscape fabric will stand up to the elements and protect your backyards delicate ecosystem. This ground cover is a quality landscaping fabric for gardeners, farmers, or everyday growers. Farm Plastic Supply aims to offer premium gardening products and farming solutions.


  • Heavy Duty - 3.2oz heavy duty landscape fabric. This premium woven landscape fabric heavy duty is constructed from high density and professional grade woven material. Our durable landscape fabric is engineered with stripes every 12 inches to aid in plant alignment.
  • Easy to Install - Our premium commercial grade landscape fabric is easy to use. Simply cut the ground cover with scissors and lay down where needed. Our ground cover is the perfect option for gardens, flower beds, gravel or stone walkways, greenhouses, or any other outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.