Silt Fence, 3 ft x 100 ft, 11 Stakes Included, Silt Fencing with Stakes, Fence screening, Silt Fence

  • Mfr # Z-Silt-Fence-4001
  • Zoro # G716460515
product price: 
$
57.95
/ea

Key Features

Length
100 ft
Width
3 ft
Size
3 ft x 100 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z-Silt-Fence-4001
Zoro #
G716460515
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
3 ft
Size
3 ft x 100 ft

Description

Our Silt Fence contains 13 four feet tall stakes that are strong and durable and will hold the fence in place no matter the elements. Our Silt Fences stop Erosion and Prevent Sediments carried by sheet water flow from leaving the site and entering natural drainage ways or storm drainage systems by slowing storm water run-off. Due to the strength and diameter of this product it makes great fencing for agricultural properties and will keep crops and farms safe from erosion damage and damage from sediments being swept into the wrong areas by runoff water. This Silt Fence has dimensions of 3 x 100 and contains 11 four foot tall stakes that will keep it in place no matter the conditions. Due to the material and the size of this silt fence it also make for a great privacy material and safety fence for construction sites and agricultural settings. At Farm Plastic Supply we strive to provide the highest quality of erosion control supplies possible. All of our Erosion Control Blankets and Silt Fences are the strongest and most durable in the industry.


  • Silt Fence With Stakes: Our Silt Fence with stakes contains 13 four feet tall stakes that are strong and durable and will hold the silt fencing in place no matter the elements.
  • Erosion Barrier: Our Silt Fences are a great Erosion Barrier and fence screening as they stop Erosion and Prevent Sediments carried by sheet water flow from leaving the site and entering natural drainage ways or storm drainage systems.
  • Agricultural Fencing: Due to the strength and diameter of this silt fence it makes for a great agricultural fencing or fence screening for agricultural properties and will keep crops and farms safe from erosion and damage. It also serves as a good erosion barrier as well.
  • 3 Foot Silt Fence: This 3 Foot Silt Fence has dimensions of 3’ x 100’ and contains 11 four foot tall stakes that will keep it in place no matter the conditions. Due to its size it also makes for good privacy material. The Fence Screening is 3 Feet Tall.
  • Farm Plastic Supply: At Farm Plastic Supply we strive to provide the highest quality of erosion control supplies possible. All of our Erosion Control and Silt Fencing products are built to last and will stop Erosion immediately.

Ratings & reviews