Straw Wattle 12in. x 20FT - Straw Wattle, Straw Wattles, Slope Stabilization

  • Mfr # Z-Wattle12-4002

  • Zoro # G022631494


product price: $80.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-Wattle12-4002
Zoro #
G022631494
UPC #
-
Country of Origin
United States

Description

At Farm Plastic Supply we take pride in providing our customers with the highest quality and most durable Straw Wattles and Erosion Control products in the industry today. They reduce erosion, increase filtration, and retain soil for one to two years, making them ideal for temporary protection while permanent vegetation becomes established. This product is strong and durable and will hold up to even the hardest jobs. 15 Rolls of Straw Wattle come on a Pallet. The Dimensions Of This Product are 12in x 20ft. This product has a functional longevity of 4-6 years. Straw wattles are an excellent way to prevent sheet erosion, rills, and gullies by serving as a functional method of decelerating the velocity of water runoff in channels and slopes. They also serve to filter sediment out of water before entering storm drain inlets - especially useful in perimeter controls on lots and construction sites. This product is made from strong Agricultural Wheat Straw that is tightly seal with a matrix using a heavy-duty polypropylene grid casing. Farm Plastic Supply offers premium heavy erosion control products for all uses. Our erosion control products are quality LDPE. Our Straw Wattles are dependable and have been a favorite among our many customers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.