Zoro Homepage

Weed Control 4 Mil Black Plastic Sheeting 3ft x 100ft

  • Mfr # Z-4MilBlackWeedControl7002

  • Zoro # G216237464


product price: $23.69
/ea

Key Features

Plastic Width
3 ft
Plastic Length
100 ft
Size
3 ft x 100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-4MilBlackWeedControl7002
Zoro #
G216237464
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
3 ft
Plastic Length
100 ft
Size
3 ft x 100 ft

Description

This product is made out of strong and durable polyethylene and has a thickness of 4 mil and is built to last. It can withstand any elements that it may face. It is used to create a warm and moist environment that mitigates weeds. As the soil warms, more weeds begin to come out of their dormancy and this plastic traps them in a dark environment where they cannot grow and eventually die. This product helps with seed germination as it helps keep the seeds from being washed away and and creates a warm environment for them to grow. This 6 mil black plastic sheeting is manufactured to withstand any type of use. It will stand up to rain, wind, cold, and heat, ensuring that you get excellent use out of it. Our thick black plastic sheeting is engineered to be a superior material, usable for many different applications. Farm Plastic Supply offers premium weed control black plastic sheeting for all uses. Our plastic products are constructed from quality LDPE - low density polyethylene. Our plastic sheeting 6mil is a staple among construction professionals, hobbyists, and DIYers.


  • Longevity - This 4 mil black plastic sheeting is manufactured to withstand any type of use. It will stand up to rain, wind, cold, and heat, ensuring that you get excellent use out of it. Our thick black plastic sheeting is engineered to be a superior material, usable for many different applications.
  • Strong & Durable: This product is made out of strong and durable polyethylene and has a thickness of 4 mil and is built to last. It can withstand any elements that it may face.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.