Shop FAS-TRAK
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Floor Finish Applicator, Red, Steel
- Mfr # FT-5020-36
- Zoro # G723358157
product price:Â
$
5,413.99
/ea
Key Features
Product Type
Floor Finish Applicators
Cleaning Path
36 in
Includes
Spray Kit
Overall Width
36 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT-5020-36
- Zoro #
- G723358157
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Fits Chest Size
- Built-in charger with a battery run time of 5-7 hours, Dispense all Brands of Chemicals Directly Out of Container, Fully Adjustable Applications, Fully Automatic & Pressurized, Portable and Lightweight
Details
- Product Type
- Floor Finish Applicators
- Item
- Floor Finish Applicator
- Cleaning Path
- 36 in
- Includes
- Spray Kit
- Color
- Red
- Material
- Steel
- Features
- Built-in charger with a battery run time of 5-7 hours, Dispense all Brands of Chemicals Directly Out of Container, Fully Adjustable Applications, Fully Automatic & Pressurized, Portable and Lightweight
- For Use With
- Water or Solvent-Based Sealers and Finishes
- Shell Material
- Steel
- Wire Color
- Red
- Compatible Product Type
- Water or Solvent-Based Sealers and Finishes
Description
Floor Finish Applicator, Overall Width 36 in, Material Steel, Color Red, For Use With Water or Solvent-Based Sealers and Finishes, Includes Spray Kit, Cleaning Path 36 in, Features Built-in charger with a battery run time of 5-7 hours, Dispense all Brands of Chemicals Directly Out of Container, Fully Adjustable Applications, Fully Automatic & Pressurized, Portable and Lightweight, Product Type Floor Finish Applicators
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.