Floor Finish Applicator, White, Microfiber
- Mfr # FTS-1015
- Zoro # G823353748
product price:Â
$
144.99
/pk of 5, $29.00/ea
Free Shipping & Returns
Key Features
Material
Microfiber
Cleaning Path
16 in
Product Type
Floor Finish Applicators
Includes
Spray Kit
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTS-1015
- Zoro #
- G823353748
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 16 in
Details
- Material
- Microfiber
- Cleaning Path
- 16 in
- Product Type
- Floor Finish Applicators
- Item
- Floor Finish Applicator
- Includes
- Spray Kit
- Color
- White
- For Use With
- Water or Solvent-Based Sealers and Finishes
- Shell Material
- Microfiber
- Wire Color
- White
- Compatible Product Type
- Water or Solvent-Based Sealers and Finishes
Description
Floor Finish Applicator, Overall Width 16 in, Material Microfiber, Color White, For Use With Water or Solvent-Based Sealers and Finishes, Cleaning Path 16 in, Product Type Floor Finish Applicators, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.