
28'' Ultra-Trak Head Assembly
Mfr # FT-2817
Zoro # G015136050
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
28 in
Depth
3 in
Width (In.)
5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT-2817
Zoro #
G015136050
UPC #
-
Country of Origin
United States
Dimensions
Length
28 in
Depth
3 in
Width (In.)
5 in
Details
Material
Steel
Color
Black
Description
28" head assembly used with the Ultra-Trak base unit.
- • Interchangeable head assembly for the Ultra-Trak Plus base unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.