Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28'' Ultra-Trak Plus Unit, Finish Application System for Hard Floor Surfaces

  • Mfr # FT-5020-28

  • Zoro # G915136051


product price: $4,305.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Solution Tank Capacity
5 Gal
Battery Included
Yes
Voltage
4V DC
Depth
24 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-5020-28
Zoro #
G915136051
UPC #
-
Country of Origin
United States

Dimensions

Depth
24 in
Length
36 in
Width (In.)
28 in

Details

Solution Tank Capacity
5 Gal
Battery Included
Yes
Voltage
4V DC
Material
Steel
Color
Red

Description

The 28" Ultra-Trak Plus unit is a finish application system for VCT, terrazzo, gym, concrete and all hard flooring surfaces. It applies water or solvent-based coatings at 20,000-sq/ft per hour, densifiers, hardeners, finish coats and sealers at 25,000-sq/ft hour. Cut product waste by up to 20%. This model comes with an onboard spray system.


  • • Applies solvent or water-based coatings.
  • • Applies sealers, floor finishes and densifers on a variety of floors.
  • • Applies mop-on maintainers and cleans lightly soiled floors.
  • • All at a rate of 20,000-ft2/hr!
  • • Comes with a spray/misting kit to disinfect all touch point surfaces.
  • • 5 Gallon Bucket and 28" Head Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.