Zoro Homepage

36'' Ultra-Trak Head Assembly

  • Mfr # FT-3617

  • Zoro # G215136072


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
3 in
Length
36 in
Width (In.)
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-3617
Zoro #
G215136072
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 in
Length
36 in
Width (In.)
5 in

Details

Material
Steel
Color
Black

Description

36" head assembly used with the Ultra-Trak base unit.


  • • Interchangeable head assembly for the Ultra-Trak Plus base unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.