Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48'' Ultra-Trak Head Assembly

  • Mfr # FT-4817

  • Zoro # G915136068


product price: $1,103.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Width (In.)
5 in
Length
48 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-4817
Zoro #
G915136068
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
5 in
Length
48 in
Depth
3 in

Details

Color
Black
Material
Steel

Description

48" head assembly used with the Ultra-Trak base unit.


  • • Interchangeable head assembly for the Ultra-Trak Plus base unit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.