
Bonnit Bug Spotting Tool for Carpet Cleaning
Mfr # BB-020-00
Zoro # G214920528
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Mop Capacity
20 Oz
Width
5 in
Length
58 in
Depth
7 in
Material
Aluminum and Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB-020-00
Zoro #
G214920528
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Length
58 in
Depth
7 in
Details
Mop Capacity
20 Oz
Material
Aluminum and Polypropylene
Description
The 3D Bonnit Bug Spotting Tool is the absolutely essential tool for every facility with carpet, and every contract cleaner ... everywhere! This handy tool has a pressurized tank for applying the cleaning fluid to carpet spots, spills, and stains, memory nylon bristles for working in the solution, and a highly absorbent looped pad for soil recovery and retention.
- • Carpet spotting
- • Furniture/upholstery stain removal
- • Scrubbing hard surfaces with dried stains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.