Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brush & Mop 13'' Double Sided Microfiber Pads for Fluid Tool, 12PK

  • Mfr # BM-013

  • Zoro # G414920533


product price: $109.99
/pk 12, $9.17/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns

Key Features

Depth
1 in
Material
Microfiber
Width
5 in
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-013
Zoro #
G414920533
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
5 in
Length
13 in

Details

Material
Microfiber
Color
Blue or Green

Description

13" highly absorbent microfiber pads used for the Brush & Mop attachment on the Fluid Tool. Flip pad whenever visibly soiled and change when both sides are soiled. Hand or machine wash and allow to air dry.


  • • Specially designed pad is also double-sided for more cleaning.
  • • One pad = 2000 disposable sheets.
  • • Launder 100 plus times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.