Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Tool w/ Brush & Mop Attachment, 6PK

  • Mfr # FLD58-BM

  • Zoro # G515136048


product price: $676.99
/pk 6, $112.83/ea
Free Shipping & Returns

Key Features

Solution Tank Capacity
21 Oz
Material
Grey/Green
Color
Green
Width (In.)
5 in
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLD58-BM
Zoro #
G515136048
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
5 in
Depth
3 in
Length
58 in

Details

Solution Tank Capacity
21 Oz
Material
Grey/Green
Color
Green

Description

The Fluid Tool is a mopping system that allows you to clean with less force and scrub with more force. The brush & mop attachment is the perfect floorcare tool that fits the same fluid-tool handle. One tool is for quick cleaning of smooth hard surface floors, the second is for grouted or profiled floors


  • • An Easy-Grip trigger for dispensing on-demand and reducing hand stress and fatigue. It is shaped to fit the human hand.
  • • 3D Brush Mop design cleans all surfaces especially tile grout, corners and edges.
  • • The Power-Grip ergonomic, comfortable handle for less wrist strain in use and reduces user fatigue and risk of repetitive use injury.
  • • Removable 21 oz reservoir with 1.5" wide mouth for easy filling that enusures ease and efficiency for using multiple cleaning solutions.
  • • Durable, light weight one piece aluminum core handle that is stronger than 2 piece handles and lighter than steel.
  • • Dry valve technology with chemical resistant tubing .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.