
Micro-Trak Plus, High Speed Floor Finish Applicator
Mfr # FT-1800P
Zoro # G115136059
product price: $738.99
/ea
Free Shipping & Returns
Key Features
Solution Tank Capacity
1.5 Gal
Width (In.)
21 in
Length
16 in
Depth
42 in
Material
Steel / Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT-1800P
Zoro #
G115136059
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
21 in
Length
16 in
Depth
42 in
Details
Solution Tank Capacity
1.5 Gal
Material
Steel / Plastic
Color
Red
Description
Single Component High Speed Applicator w/ 1.5 Gallon tank. Applies water or solvent-based sealers & finishes and coats floors at a rate of about 8,000 sf per hour.
- • 3 times faster than a mop & bucket!
- • 1.5 gallon removable tank: finishes approximately 3000-sq/ft per fill.
- • Pivoted head design for reaching under tight vertical constraints.
- • 16" microfiber head assembly for flawless results.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.