Zoro Homepage

Pro-Tab Compressed Cleaning Cloth, 500PK

  • Mfr # FT-ProTab_500

  • Zoro # G414920526


product price: $87.99
/pk 500, $0.18/ea
Sold in multiples of 2 for $175.98
Free Shipping & Returns

Key Features

Material
Rayon
Cleaning Cloth Color
White
Length
0.835 in
Width
0.835in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-ProTab_500
Zoro #
G414920526
UPC #
-
Country of Origin
China

Dimensions

Length
0.835 in
Width
0.835in

Details

Material
Rayon
Cleaning Cloth Color
White

Description

The world's most effective damp wiper to date. Simply drop dry, compressed tablets into liquid cleaner or sanitizer an watch it grow instantaneously to a sturdy 9" x 9" rayon wiper. Rinseable, reusable. Contains 500 per box.


  • • Each Pro-Tab cloth begins as a tablet with a diameter of a common nickel and expands to 9.4 x 8.7 in cloth.
  • • Resistant: Pro-Tabs are quite durable and can be rinsed and reused multiple times.
  • • Convenient: Compressed Pro-Tabs maximize storage space, are easy to transport, expand quickly, are machine washable, disposable and flushable, and are eco-friendly and biodegradable.
  • • Versatile: Pro-Tabs are commonly used as a much smoother, hypoallergenic option than cotton discs for removing eyelid, lip and facial makeup, so they are easy on hand skin, too. Pro-Tabs are fragrance and chemical-free to guarantee harmlessness.
  • • Pro-Tabs may be used with aqueous solutions for high level disinfection. They are not recommended for use with alcohol or alcohol based disinfectants.
  • • Let Pro-Tab dry and it makes a fabulous dusting cloth.
  • • 100% biodegradable rayon.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.