Shop FASCO
Create Account
1/8 HP 1070/3 5 in CX Motor 115V (D0098)
- Mfr # D0098
- Zoro # G023931210
product price:Â
$
307.99
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
- D0098
- Zoro #
- G023931210
- UPC #
- -
- Country of Origin
- Mexico
Description
The FASCO 1/8 1070/3 5 in CX 115 (model D0098) is an OEM replacement motor for HVACR applications, designed for continuous air-over duty with across-the-line starting. Key specs: 6 poles, 60 Hz, 115 V, flat shaft 0.500 in diameter with 3.7 in extension, ServiceFactor 1, Insulation Class B, 40 DegC ambient, CSA certified, UL recognized.