Motor40MHP 115V 1550RPM Ccwse Motor
- Mfr # 2531194
- Zoro # G3197560
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
HP
1/20 HP
Motor Shaft Rotation
CWOSE
Nameplate RPM
1550 rpm
Phase
1
Shaft Dia.
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2531194
- Zoro #
- G3197560
- UPC #
- 00046843682621
- Country of Origin
- United States
Dimensions
- Shaft Dia.
- 5/16"
- Manufacturers Warranty Length
- 1 yr
Details
- HP
- 1/20 HP
- Item
- Motor
- Motor Shaft Rotation
- CWOSE
- Nameplate RPM
- 1550 rpm
- Phase
- 1
- Voltage
- 115V
Description
Motor40MHP 115V 1550RPM Ccwse Motor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.