Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Conditioner Motor, 1/12 hp

  • Mfr # D114

  • Zoro # G510881738


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Motor Enclosure Design
Totally Enclosed Air-Over
RPM Range
1,501-1,600
HP
1/12
Full Load Amps
2.5/1.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D114
Zoro #
G510881738
UPC #
818508022055
Country of Origin
Mexico

Dimensions

Overall Length
7 5/8 in
Shaft Dia.
3/8 in
Shaft Length
3 in
Lead Length
26 in
Bolt Circle Dia.
3 15/16 in
Length Less Shaft
5 in
Body Dia.
4 3/8 in

Details

Item
Air Conditioner Motor
Voltage
115/230V AC
Motor Enclosure Design
Totally Enclosed Air-Over
RPM Range
1,501-1,600
HP
1/12
Full Load Amps
2.5/1.3 A
Phase
Single
Motor Thermal Protection
Auto
Motor Design
Shaded Pole
Hz
60 Hz
No. of Speeds
1
Frame
4.4
Motor Application
HVAC/R
Nameplate RPM
1,550
Max. Ambient Temp.
104 Degrees F
Motor Shaft Rotation
CW
Motor Service Factor
1
Ins. Class
A
Motor Bearings
Sleeve
Motor Sub Application
Fan Coil
Motor Mounting Type
Ring/Stud
Usable @ 200V
No
Includes
#10-32 Extended Studs, Conduit Box
Weight
9 lb
Motor Shaft Design
Flat
Nominal Efficiency
39 %
Motor Mounting Position
Horizontal
Voltage Compatibility
115/230V AC
Mounting Stud Location
Shaft End
Number of Shafts
1
Standards
CSA, UL
Usable @ 208V
No

Description

Fan Coil/Air Conditioner Motor,1/12HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.