Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower, 115V, 2780 rpm, 215 cfm, 1 SPDT

  • Mfr # B22513

  • Zoro # G2077238


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Fasco
Phase
1
Frequency
60 Hz
Features
12 to 10 in Lead with Strip, C-Frame, Class B Insulation and 40 Degrees C Ambient, Open Air Over, Shaded Pole, Sleeve Bearing, Thermally Protected
Standards
CSA Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B22513
Zoro #
G2077238
UPC #
-
Country of Origin
United States

Dimensions

Flange Size
2.5in
Wheel Width
13 in
Overall Width
4 1/8 in
Outlet Width
14 3/4 in
Overall Height
3 1/2 in
Wheel Diameter
2 1/2 in
Housing Depth
17.7 in
Overall Depth
17 3/4 in
Outlet Height
1 5/8 in
Housing Height
3.5 in
Housing Width
4.2 in
Inlet Diameter
2 5/8 in

Details

Fits Brand
Fasco
Phase
1
Frequency
60 Hz
Item
Blower, 115V, 2780 rpm, 215 cfm, 1 SPDT
Features
12 to 10 in Lead with Strip, C-Frame, Class B Insulation and 40 Degrees C Ambient, Open Air Over, Shaded Pole, Sleeve Bearing, Thermally Protected
Standards
CSA Certified, UL Listed
Flange Type
Flanged
Motor Speed
2,800 RPM
Includes Drive Package
Yes
Number of Inlets
1
Motor Insulation Class
B
High-Efficiency Motor
No
Drive Type
Direct Drive
Thermal Overload Protection
Yes
Airflow @ 0.100 in SP
196 cfm
Maximum Static Pressure
1/8 in wc
Airflow @ 0.200-In. SP
70 cfm
Airflow @ 0.250 in SP
70 cfm
Housing Material
Steel
Wheel Material
Aluminum
Bearing Type
Sleeve
Motor Type
Shaded Pole
Maximum Ambient Temperature
40 Degrees C
Motor Horsepower
1/40 hp
Nameplate Voltage
115V AC
Airflow @ 0.000 in SP
215 cfm
Rotation
CW
Current
1.3 A
Number of Speeds
1
Assembly
Unassembled
Outlet Shape
Rectangular
Includes Motor
Yes
Blower Type
Transflow Blower

Description

Blower, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 2 1/2 in, Airflow @ 0.000 in SP 215 cfm, Airflow @ 0.100 in SP 196 cfm, Airflow @ 0.200-In. SP 70 cfm, Airflow @ 0.250 in SP 70 cfm, Maximum Static Pressure 1/8 in wc, Bearing Type Sleeve, Wheel Material Aluminum, Housing Material Steel, Wheel Width 13 in, Number of Inlets 1, Inlet Diameter 2 5/8 in, Outlet Shape Rectangular, Outlet Height 1 5/8 in, Outlet Width 14 3/4 in, Flange Type Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.