Zoro Homepage

Condenser Fan Motor, 1/10 hp; 1/5 hp

  • Mfr # D258A

  • Zoro # G112840553


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/5 to 1/10
RPM Range
1,501-1,600
No. of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D258A
Zoro #
G112840553
UPC #
818508029122
Country of Origin
Mexico

Dimensions

Lead Length
31 in
Shaft Length
8 in
Bolt Circle Dia.
4 5/8 in
Stud Size
10-32
Body Dia.
5 in
Length Less Shaft
11 7/16 in
Shaft Dia.
1/2 in
Overall Length
19 7/16 in

Description

Fan Coil and Air Conditioner Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.