Shop FASCO
See all product information
Create Account
Condenser Fan Motor - Replacement Condenser Motor
- Mfr # D486
- Zoro # G623932334
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,550 RPM
Motor Bearings
Ball
Blade Material
Rolled Steel
Hz
60
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D486
- Zoro #
- G623932334
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,550 RPM
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
- Hz
- 60
- Motor Enclosure Design
- OAO
- HP
- 0.1
- Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 42
Dimensions
- Body Dia.
- 5 in
Description
Fasco PEM-D486 (D486) condenser fan motor, 1/10 HP (0.07 kW), 1550 RPM, 42 frame Open Air Over enclosure for HVACR fans and blowers; 115/208-230V single-phase PSC motor with reversible rotation, resilient ring mounting, 0.375 in flat shaft (3.15 in extension), 2.5/1.3 A, B insulation, continuous duty, automatic overload protection, UL recognized, CSA and CE listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.