Direct Drive Motor 1/4 HP 1075 RPM 5.0 in CX
- Mfr # D150
- Zoro # G823932431
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Frame
42
Motor Bearings
Ball
Blade Material
Rolled Steel
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D150
- Zoro #
- G823932431
- UPC #
- -
- Country of Origin
- Mexico
- Rotation
- Reversible
- Frame
- 42
- Motor Bearings
- Ball
- Blade Material
- Rolled Steel
- Voltage
- 115V
- HP
- 0.25
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,050 RPM
- No. of Speeds
- 3
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5 in
Description
FASCO D150 direct-drive PSC blower motor, 0.19 kW (approx. 1050 RPM) on 115 V single-phase power with three speeds and reversible rotation. Open air over enclosure with extended-stud mounting, flat 0.500 in shaft and 6 in shaft extension, automatic overload protection, insulation class B, 6 poles, 60 Hz continuous duty; CSA approved and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.