1/6 HP 1550 RPM 5.0 in CX 208 Motor
- Mfr # D0593
- Zoro # G723932715
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
1,550 RPM
Operating Amps
1.32 A
Body Dia.
5 in
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0593
- Zoro #
- G723932715
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Nameplate RPM
- 1,550 RPM
- Operating Amps
- 1.32 A
- Hz
- 60 Hz
- HP
- 0.17
- Frame
- 42
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- OAO
- Motor Bearings
- Ball
- Rotation
- CCWSE
Dimensions
- Body Dia.
- 5 in
Description
FASCO motor model 1/6 (PEM-D0593) is a 1/6 HP (0.13 kW), 1550 RPM, 208-230V single-phase PSC motor with open air over enclosure and resilient base mounting. Features counterclockwise shaft-end rotation, 0.500 in flat shaft with 3.3 in extension, 1.32 A, Class B insulation, automatic overload protection, continuous duty, 60 Hz, UL/CSA recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.