Direct Drive Motor - Replacement HVAC Motor
- Mfr # D788
- Zoro # G223932505
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5.6 in
Blade Material
Rolled Steel
Motor Bearings
Sleeve
Motor Enclosure Design
OAO
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D788
- Zoro #
- G223932505
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- OAO
- Hz
- 60 Hz
- Frame
- 48
- Nameplate RPM
- 1,625 RPM
- HP
- 0.5
- No. of Speeds
- 1
- Operating Amps
- 4 A
- Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
FASCO D788 direct-drive blower motor, 1/2 HP (0.37 kW), 1625 RPM, 48Z frame with 5.6 in diameter, open air over enclosure and single-speed PSC design for 208-230V single-phase systems. Features resilient ring mounting, 0.500 in double-flat shaft with 5.50 in extension, 4.0 A, thermally protected rolled-steel construction, Class B insulation, continuous duty, UL recognized and CSA listed. UPC 818508020259.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.