Fasco
Draft Inducer Blower, 115V, Plastic, 9 7/64 in H.
- Zoro #: G8518736
- Mfr #: A137
Hover or click to zoom Tap to zoom
Key Features
- Inlet and Outlet Dia. (In.): 2.0/2.15"
- Item: Draft Inducer Blower
- Type: Replacement
- Voltage: 115V
- Depth (In.): 7 45/64 in
- Construction Material: Plastic
- Amps: 0.7A
- Height (In.): 9 7/64 in
$258.71
Subtotal: $258.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fasco #A137 Specifications
- Zoro #: G8518736
- Mfr #: A137
- UPC #: 696735340780
- Inlet and Outlet Dia. (In.): 2.0/2.15"
- Item: Draft Inducer Blower
- Type: Replacement
- Voltage: 115V
- Depth (In.): 7 45/64 in
- Construction Material: Plastic
- Amps: 0.7A
- Height (In.): 9 7/64 in
- Vent Pipe Dia. (In.): 3.3"
- For Use With Mfr. Model Number: 024-25057-000, 7062-2442, 7062-3484
- Fits Brand: York
- Replaces: Alltemp (Rotom) FB-RFB137, Fasco 70622442, 70623342, 70623484, 70623769, 70624536, York 024-25007-000, 024-25007-700, 024-25057-000, 024-25057-700
- Agency Compliance: CSA Motor Only, UL
- Width (In.): 6 13/32 in
- Application: Furnace
- Number of Speeds: 1
- RPM: 3450
- Bearings: Sleeve
- Enclosure: Open
- Class: B
- Overload Protection: Thermal
- CFM @ 0.000-In. SP: 77
- CFM @ 0.700-In. SP: 65
- CFM @ 1.000-In. SP: 57
- CFM @ 1.40-In. SP: 53
- CFM @ 0.500-In. SP: 68
- Motor Type: Permanent Split Capacitor
- For Use With: Furnace
- Outlet Height: Not Applicable
- Maximum Inlet Air Temperature: 40 Degrees C
- Current: 0.7 A
- Housing Material: Plastic
- Maximum Fan Speed: 3,400 RPM
- Blower Type: Induced Draft Blower
- Outlet Diameter: 2 1/8 in
- Overall Width: 6 3/8 in
- Outlet Width: Not Applicable
- Frequency: 60 Hz
- Inlet Diameter: 2 in
- Outlet Dimensions: 2 1/8 in Round
- Wheel Diameter: 4 5/8 in
- For Appliance Type: Furnaces
- Phase: 1
- Includes Motor: Yes
- Replacement For Manufacturer Model Number: 024-25007-000, 024-25007-700, 024-25057-000, 024-25057-700, 70622442, 70623342, 70623484, 70623769, 7062453, FB-RFB137
- Motor Insulation Class: B
- Compatible with Brand: York
- Electrical Connection: Wire Leads
- OEM Replacement: Yes
- Overall Height: 9 in
- Standards: CSA Certified
- Outlet Shape: Round
- Wheel Material: Polypropylene
- Maximum Motor Speed: 3,450 RPM
- Overall Depth: 7 5/8 in
- Maximum Static Pressure: Not Applicable
- Nameplate Voltage: 115V AC
- Country of Origin (subject to change): Mexico
Description
Draft Inducer, Application Furnaces, For Appliance Type Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 1/8 in, Compatible with Brand York, Replacement For Manufacturer Model Number 024-25007-000, 024-25007-700, 024-25057-000, 024-25057-700, 70622442, 70623342, 70623484, 70623769, 7062453, FB-RFB137, Nameplate Voltage 115V AC, Phase 1, Current 0.7 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM
Reviews of Fasco #A137
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FASCO Draft Inducer Blower, 208/230V, Steel, 7 45/64 in H. A241
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. A171
- FASCO Draftinducer 115V 1/25Hp 3060Rpm A304
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 8 7/8 in H. A157
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. A090
- FASCO Induced Draft Furnace Blower, 208/230, Aluminum Steel, 7 3/4 in H. A150
- FASCO Draftinducer 230V 1Sp A169
- FASCO Draftinducer 115V 1/25Hp 3000Rpm Cw Ball A229
- LENNOX Indoor Zone Sensor, 20K, Le47W36 47W36
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 18 in H. RT750
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. PVO-300
- Fasco Induced Draft Blowers