Shop FASCO
See all product information
Create Account
Fan & Blower Motor 3.3 in Dia 1/15 HP 115V 2.3A
- Mfr # D238
- Zoro # G823932028
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Motor Enclosure Design
TEAO
Motor Bearings
Sleeve
Voltage
115V
Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D238
- Zoro #
- G823932028
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Voltage
- 115V
- Rotation
- CWSE
- Blade Material
- Rolled Steel
- HP
- 0.07
- No. of Speeds
- 1
- Operating Amps
- 2.3 A
- Nameplate RPM
- 1,550 RPM
Dimensions
- Body Dia.
- 3.3 in
Description
FASCO D238 (PEM-D238) 1/15 HP shaded-pole fan and blower motor, 1550 RPM, 3.3 in frame/diameter, 115V single-phase TEAO enclosure with 2.30 A draw and single speed. Resilient base mount, clockwise shaft end with 0.313 in flat shaft and 2.60 in extension, thermally protected, Class B insulation, 4-pole, 40 DegC ambient rating; CSA listed, UL recognized (UPC 815585029205).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.