Fan & Blower Motor 3.3 in Dia 1/25 HP 115V 1.6A
- Mfr # D138
- Zoro # G823932462
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
Rotation
CWSE
Operating Amps
1.65 A
Body Dia.
3.3 in
Hz
60 Hz
HP
0.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D138
- Zoro #
- G823932462
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 3.3 in
Details
- Rotation
- CWSE
- Operating Amps
- 1.65 A
- Hz
- 60 Hz
- HP
- 0.04
- Motor Bearings
- Sleeve
- Voltage
- 115V
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,500 RPM
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
Description
Fasco D138 resilient-base fan and blower motor (Supplier PN PEM-D138) delivers 1/25 HP (0.03 kW) at 1500 RPM, 115 V single-phase shaded-pole design with 1.65 A draw and totally enclosed fan-cooled construction. Features a 3.3 in frame, 0.313 in flat shaft (2.60 in extension), thermally protected windings (Class B), 4 poles, and steel housing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.