Fan & Blower Motor 3.3 in Dia 1/30 HP 230V
- Mfr # D207
- Zoro # G223932062
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
3.3 in
Voltage
230V
Blade Material
Rolled Steel
Nameplate RPM
3,000 RPM
Operating Amps
0.64 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D207
- Zoro #
- G223932062
- UPC #
- -
- Country of Origin
- Mexico
- Voltage
- 230V
- Blade Material
- Rolled Steel
- Nameplate RPM
- 3,000 RPM
- Operating Amps
- 0.64 A
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- OAO
- Rotation
- CWSE
- HP
- 0.03
Dimensions
- Body Dia.
- 3.3 in
Description
FASCO PEM-D207 1/30 HP fan and blower motor, 3000 RPM, open air over enclosure, 3.3-inch frame/diameter, 230V single-phase shaded pole design with 0.64 A draw and clockwise shaft-end rotation. Features extended stud mounting, 0.250-inch flat shaft (2.25-inch extension), thermally protected B-class insulation, 2-pole 60 Hz construction; UL recognized, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.