Induced Draft Furnace Blower, 115, Steel, 8 5/8 in W, 7 1/2 in H

  • Mfr # A079

  • Zoro # G7620277


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Type
Replacement
Voltage
115
Depth (In.)
5 7/8 in
HP
1/50 hp
Construction Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A079
Zoro #
G7620277
UPC #
663001020943
Country of Origin
Mexico

Dimensions

Depth (In.)
5 7/8 in
Height (In.)
7 1/2 in
Width (In.)
8 5/8 in
Overall Depth
5 7/8 in
Overall Height
7 1/2 in
Outlet Height
2 5/8 in
Overall Width
8 5/8 in
Inlet Diameter
4 5/8 in
Outlet Width
1 5/8 in
Wheel Diameter
4 1/2 in

Details

Item
Induced Draft Furnace Blower
Type
Replacement
Voltage
115
HP
1/50 hp
Construction Material
Steel
Amps
1.1
Remarks
Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
For Use With Mfr. Model Number
7021-6804, B1859000, B1W24, WG94X167
Fits Brand
Goodman, Trane
Replaces
Fasco 70216804, Goodman B1859000
Agency Compliance
CSA, UL
Application
Furnaces
Watts
90 W
CFM @ 1.40-In. SP
21
CFM @ 1.000-In. SP
65
CFM @ 0.700-In. SP
70
CFM @ 0.500-In. SP
75
CFM @ 0.000-In. SP
89
Electrical Connection
Wire Leads
Airflow @ 0.000 in SP
90 cfm
Current
1.1 A
Compatible with Brand
Goodman, Trane
Motor Insulation Class
B
Housing Material
Steel
Blower Type
Induced Draft Blower
Standards
CSA Certified, UL Listed
Power Consumption
90 W
Phase
1
Maximum Static Pressure
1 1/2 in wc
Outlet Shape
Rectangular
Nameplate Voltage
115V AC
For Fuel Type
Natural Gas
Includes Motor
Yes
Motor Type
Shaded Pole
Maximum Fan Speed
3,400 RPM
Replacement For Manufacturer Model Number
7021-6804, B1859000
Frequency
50/60 Hz
OEM Replacement
Yes
Maximum Motor Horsepower
1/50 hp
Wheel Material
Steel
Maximum Inlet Air Temperature
40 Degrees C
Maximum Motor Speed
3,000 RPM
For Appliance Type
Gas Furnaces
Wheel Type
Forward-Curved
For Use With
7021-6804, B1859000, B1W24, WG94X167

Description

Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Gas Furnaces, Inlet Diameter 4 5/8 in, Outlet Diameter Not Applicable, Compatible with Brand Goodman, Trane, Replacement For Manufacturer Model Number 7021-6804, B1859000, Nameplate Voltage 115V AC, Phase 1, Current 1.1 A, Frequency 50/60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.